This product requires certification to purchase.

6 in. DIPS 150# 275 psi Ductile Iron Backup Ring

IPP Deltaflex® 6 in. DIPS 150# 275 psi Ductile Iron Backup Ring

  • Fast #
  • Part #IDIPSFM0600
  • Item #1833135
  • Manufacturer Part #DIPS-FM-0600
3.1 out of 5 Customer Rating

IPP Deltaflex® 6 in. DIPS 150# 275 psi Ductile Iron Backup Ring

  • Fast #
  • Part #IDIPSFM0600
  • Item #1833135
  • Manufacturer Part #DIPS-FM-0600
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Coating
Epoxy
Collection
IPP Deltaflex®
Flange Type
Backup
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI B16.1, ANSI B16.5
FM Approved
No
NSF Certified
No
UL Listed
No