This product requires certification to purchase.

2 in. Cleanout Test Plug

IPS Corporation

2 in. Cleanout Test Plug

  • Fast #
  • Part #I83662
  • Item #2167107
  • Manufacturer Part #83662
3.1 out of 5 Customer Rating
Brand image
IPS Corporation

2 in. Cleanout Test Plug

  • Fast #
  • Part #I83662
  • Item #2167107
  • Manufacturer Part #83662
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1404
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for the testing of plumbing pipelines above the cleanout tee
  • Each size is designed for one specific pipe size
  • Design of this plug will allow for passing of the test water or air by deflating the plug
  • After deflation the plug can be unscrewed from the test tee
  • Manufactured from a durable natural rubber compound
  • Each size comes with a molded in inflation valve
  • 35 psi of inflation pressure
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
35 psi
Range (in)
1.75 in - 2.25 in
Size
2 in
Characteristics & Features
Material
Natural Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Test Plug
Warranty & Product Information
Application
Pipelines
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
012181836620