This product requires certification to purchase.

3 in. Aluminum Roof Flashing

IPS Corporation

3 in. Aluminum Roof Flashing

  • Fast #
  • Part #I81910
  • Item #344494
  • Manufacturer Part #81910
4.7 out of 5 Customer Rating
Brand image
IPS Corporation

3 in. Aluminum Roof Flashing

  • Fast #
  • Part #I81910
  • Item #344494
  • Manufacturer Part #81910
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 620
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Fits any roof pitch to 45 deg
  • Approved for type "B" installations
  • 25 Mil aluminum base with elastomer collar
  • Limited lifetime warranty for the life of the current roof system
  • Requires Certification
Dimensions & Measurements
Height
2 in
Pipe Diameter
3 in
Roof Flashing Size
14-1/2 in x 10-3/4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Roof Flashing Material
Aluminum
Warranty & Product Information
UPC
012181819104