This product requires certification to purchase.

6 ft. X 100 ft. PVC Shower Pan Liner

IPS Corporation

6 ft. X 100 ft. PVC Shower Pan Liner

  • Fast #
  • Part #I83449
  • Item #11501509
  • Manufacturer Part #83449
4.7 out of 5 Customer Rating
Brand image
IPS Corporation

6 ft. X 100 ft. PVC Shower Pan Liner

  • Fast #
  • Part #I83449
  • Item #11501509
  • Manufacturer Part #83449
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Pallet: 1200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Waterproof PVC shower pan liner protects subfloors from costly water damage
  • 40-mil thickness; ideal for tile showers and other concealed waterproofing applications
  • Lines every 6 inches facilitate accurate measuring and cutting
  • No underlay mount required; may be glued directly to the drain for a positive seal
  • Meets ASTM D-4551; meets FHA & HUD requirements for shower pan
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 in
Size
100 ft x 6 ft
Thickness
40 mil
Width
6 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D4551
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
Type
I83449
UPC
012181834497