This product requires certification to purchase.

1-1/2 - 2 in. 160 DFU Air Vent

IPS Corporation

Mini-Vent® 1-1/2 - 2 in. 160 DFU Air Vent

  • Fast #
  • Part #I20300
  • Item #3520332
  • Manufacturer Part #20300
3.5 out of 5 Customer Rating
Brand image
IPS Corporation

Mini-Vent® 1-1/2 - 2 in. 160 DFU Air Vent

  • Fast #
  • Part #I20300
  • Item #3520332
  • Manufacturer Part #20300
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact air admittance valve with ABS adapter; includes protective cover for air intake
  • Ideal for a single fixture or group of fixtures; capacity of 160 DFUs (drain fixture units) on a branch and 24 DFUs on a stack
  • Creates ventilation that prevents the loss of water seals in traps; uses gravity to automatically close seal and prevent circulation of unpleasant bathroom or drain odors; exclusive vermin protection system keeps out bugs and foreign objects
  • Fits 1-1/2- and 2-inch piping; temperature rating of -40°F to 150°F (-40°C to 65.6°C); complies to ANSI/ASSE 1050 and 1051; this style air admittance valve is not recognized as a mechanical vent in the International Building Code
  • WARNING – This product contains chemicals known to the state of California to cause cancer and reproduction harm. www.P65warnings.ca.gov
  • Requires Certification

Documents

Dimensions & Measurements
DFU
160 dfu
Fits Pipe Size
1-1/2 in - 2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Adaptor Material
ABS
Collection
Mini-Vent®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 1050, ANSI 1051
ASSE Standards
ASSE 1050, ASSE 1051
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
764651203004