This product requires certification to purchase.

Cowhide Mig Welding Glove 6000, M

Ironcat®

Cowhide Mig Welding Glove 6000, M

  • Fast #
  • Part #P6000M
  • Item #10003012
  • Manufacturer Part #6000/M
4.2 out of 5 Customer Rating
Brand image
Ironcat®

Cowhide Mig Welding Glove 6000, M

  • Fast #
  • Part #P6000M
  • Item #10003012
  • Manufacturer Part #6000/M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Stitched with Kevlar® adding strength and burn resistance
  • Russet red split cowhide band top cuff helps protect wrist area and allows for easy on and off
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
M
Glove Size
M
Characteristics & Features
Color Finish Name
Red
Glove Type
Welding
Material
Leather
Reusable
Yes
Warranty & Product Information
Type
P6000M
UPC
662909600035