This product requires certification to purchase.

1 in. Residential Globe Electric Valve with Flow Control

Irritrol Systems

1 in. Residential Globe Electric Valve with Flow Control

  • Fast #
  • Part #I205TF
  • Item #2113125
  • Manufacturer Part #205TF
3.2 out of 5 Customer Rating
Brand image
Irritrol Systems

1 in. Residential Globe Electric Valve with Flow Control

  • Fast #
  • Part #I205TF
  • Item #2113125
  • Manufacturer Part #205TF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty, corrosion and UV-resistant PVC construction
  • High-flow, low-friction-loss design
  • For residential, light commercial applications
  • Rugged, nylon reinforced Buna-N diaphragm
  • Flow range of .25 to 30gpm
  • Pressure range from 10 to 150 psi
  • Five-year warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
30 gpm
Height
5-1/8 in
Length
5 in
Pressure - Maximum
150 psi
Valve Size
1 in
Width
2-3/4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Electrical & Operational Information
AMP
0.2, 0.4
Power Source
Electric
Volts
24V
Warranty & Product Information
Waterworks Application
Irrigation
UPC
090258041177