This product requires certification to purchase.

4?Piece VISE?GRIP ProPlier Set

IRWIN®

4?Piece VISE?GRIP ProPlier Set

  • Fast #
  • Part #I2078705
  • Item #2885218
  • Manufacturer Part #2078705
4.1 out of 5 Customer Rating
Brand image
IRWIN®

4?Piece VISE?GRIP ProPlier Set

  • Fast #
  • Part #I2078705
  • Item #2885218
  • Manufacturer Part #2078705
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes slip joint, long nose, diagonal cutting, and groove joint pliers
  • Professional-grade tools
  • ProTouch grips provide extra comfort and reduces hand fatigue
  • Machined jaws for maximum gripping strength
  • Induction hardened cutting edge stays sharper, longer
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
2-1/4 in
Number of Pieces
14 Piece
Characteristics & Features
Color Finish Name
Blue, Yellow
Handle Type
Comfort Grip
Material
Nickel Chromium, Steel
Number of Tools Included
14
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Plier Set
Warranty & Product Information
Type
I2078705
UPC
038548040776