This product requires certification to purchase.

L Size Heavy Duty Jobsite Gloves

IRWIN®

L Size Heavy Duty Jobsite Gloves

  • Fast #
  • Part #I432001
  • Item #2113706
  • Manufacturer Part #432001
5 out of 5 Customer Rating
Brand image
IRWIN®

L Size Heavy Duty Jobsite Gloves

  • Fast #
  • Part #I432001
  • Item #2113706
  • Manufacturer Part #432001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1056
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • TechnoGrip® reinforced thumb, palm and fingertips for extra durability and protection
  • Designed for harsh applications and rough materials
  • Knuckles padded with perforated Neoprene
  • One-hand strap adjustment
  • Slick hook and loop fastener does not snag or collect debris
  • Easy to Install
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Color Finish Name
Blue
Glove Type
Work
Material
Rubber, Leather
Material Type
Neoprene, Suede
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
UPC
024721010230