This product requires certification to purchase.

1/4 in. Quick Change Bit Holder 6 in. Overall Length

IRWIN®

Lock-N-Load™ 1/4 in. Quick Change Bit Holder 6 in. Overall Length

  • Fast #
  • Part #I4935704
  • Item #4137208
  • Manufacturer Part #4935704
4.2 out of 5 Customer Rating
Brand image
IRWIN®

Lock-N-Load™ 1/4 in. Quick Change Bit Holder 6 in. Overall Length

  • Fast #
  • Part #I4935704
  • Item #4137208
  • Manufacturer Part #4935704
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Body provides extreme durability and life
  • Lock-n-load® system for one handed quick release
  • Patented jaw design holds bits securely on 6 flatted shanks, as well as ball detent bits
  • Magnetic, 1/4" quick change range now holds insert bits
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Diameter
1/4 in
Length
6 in
Number of Pieces
1 Piece
Characteristics & Features
Brand Model Compatibility
Speedbor®
Collection
Lock-N-Load™
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Extension
UPC
024721901064