This product requires certification to purchase.

1 in. Construction Chisel

IRWIN®

Marples® 1 in. Construction Chisel

  • Fast #
  • Part #I1819361
  • Item #4822038
  • Manufacturer Part #1819361
3.4 out of 5 Customer Rating
Brand image
IRWIN®

Marples® 1 in. Construction Chisel

  • Fast #
  • Part #I1819361
  • Item #4822038
  • Manufacturer Part #1819361
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large strike cap withstands repetitive hammer strikes
  • Ergonomic handle design with ProTouch™ grip is durable enough to withstand jobsite abuse
  • High quality hardened steel blade for superior performance and edge retention
  • Requires Certification
Dimensions & Measurements
Width
1 in
Characteristics & Features
Collection
Marples®
Color Finish Name
Silver
Material
Steel
Number of Tools Included
4
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Chisel
Warranty & Product Information
Application
Construction
UPC
385489983120