This product requires certification to purchase.

1-1/2 in. Flat Wood Boring Bit

IRWIN®

Speedbor® 1-1/2 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88824
  • Item #287105
  • Manufacturer Part #88824
5 out of 5 Customer Rating
Brand image
IRWIN®

Speedbor® 1-1/2 in. Flat Wood Boring Bit

  • Fast #
  • Part #I88824
  • Item #287105
  • Manufacturer Part #88824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 36 Pallet: 9756
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • Ten percent larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard quick change chucks
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-1/2 in
Length
6 in
Number of Pieces
1 Piece
Characteristics & Features
Collection
Speedbor®
Material
High Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
UPC
024721200587