This product requires certification to purchase.

Carpenter Pencil Sharpener in Blue

IRWIN®

Strait-Line® Carpenter Pencil Sharpener in Blue

  • Fast #
  • Part #I233250
  • Item #2110837
  • Manufacturer Part #233250
4.9 out of 5 Customer Rating
Brand image
IRWIN®

Strait-Line® Carpenter Pencil Sharpener in Blue

  • Fast #
  • Part #I233250
  • Item #2110837
  • Manufacturer Part #233250
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Uses 50% less pencil per sharpening cycle
  • 20% harder blade for longer life
  • Integrated emery board for fine point filing
  • Narrow sharpening angle for broader, more durable point reduced lead breaking
  • Requires Certification

Documents

Characteristics & Features
Collection
Strait-Line®
Color Finish Name
Blue
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Sharpener
UPC
024721007087