This product requires certification to purchase.

10 in. Slip Joint Plier

IRWIN®

The Original™ 10 in. Slip Joint Plier

  • Fast #
  • Part #I2077703
  • Item #4213900
  • Manufacturer Part #2077703
4.6 out of 5 Customer Rating
Brand image
IRWIN®

The Original™ 10 in. Slip Joint Plier

  • Fast #
  • Part #I2077703
  • Item #4213900
  • Manufacturer Part #2077703
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable nickel-chromium steel construction for strength and long tool life
  • Textured grip handles for comfort and reduced hand fatigue
  • Requires Certification

Documents

Dimensions & Measurements
Jaw Capacity (in)
1-7/8 in
Length
10 in
Characteristics & Features
Collection
The Original™
Number of Tools Included
3
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Locking Pliers
Warranty & Product Information
UPC
038548022468