This product requires certification to purchase.

10 x 1.875 in. Plier

IRWIN®

Vise-Grip® 10 x 1.875 in. Plier

  • Fast #
  • Part #I502L3
  • Item #2191329
  • Manufacturer Part #502L3
3.4 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 10 x 1.875 in. Plier

  • Fast #
  • Part #I502L3
  • Item #2191329
  • Manufacturer Part #502L3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Hex key adjusting screw tightens to adjust pressure
  • Hardened teeth are designed to grip from any angle
  • Requires Certification

Documents

Dimensions & Measurements
Jaw Capacity (in)
1.875 in
Length
10 in
Characteristics & Features
Collection
Vise-Grip®
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Locking Pliers
Warranty & Product Information
UPC
038548005041