This product requires certification to purchase.

10 x 2.25 in. Plier

IRWIN®

Vise-Grip® 10 x 2.25 in. Plier

  • Fast #
  • Part #I2078110
  • Item #2438969
  • Manufacturer Part #2078110
5 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 10 x 2.25 in. Plier

  • Fast #
  • Part #I2078110
  • Item #2438969
  • Manufacturer Part #2078110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anti-pinch, non-slip ProTouch™ grip
  • All purpose jaw grips on round, flat, square and hex shapes
  • Quick adjusting press and slide button
  • Ratcheting action
  • Requires Certification

Documents

Dimensions & Measurements
Jaw Capacity (in)
2.25 in
Length
10 in
Thickness
1-1/8 in
Characteristics & Features
Collection
Vise-Grip®
Color Finish Name
Black, Blue, Yellow
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Tongue & Groove Pliers
Warranty & Product Information
UPC
038548028095