This product requires certification to purchase.

12 x 2.75 in. Plier

IRWIN®

Vise-Grip® 12 x 2.75 in. Plier

  • Fast #
  • Part #I2078112
  • Item #2438970
  • Manufacturer Part #2078112
4 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 12 x 2.75 in. Plier

  • Fast #
  • Part #I2078112
  • Item #2438970
  • Manufacturer Part #2078112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
  • Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
  • Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Metal injection molding (MIM) process delivers strength and exceptional performance
  • Requires Certification

Documents

Dimensions & Measurements
Jaw Capacity (in)
2.75 in
Length
12 in
Thickness
1.125 in
Characteristics & Features
Collection
Vise-Grip®
Color Finish Name
Black, Blue, Yellow
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Tongue & Groove Pliers
Warranty & Product Information
UPC
038548028101