This product requires certification to purchase.

7 x 1.5 in. Plier

IRWIN®

Vise-Grip® 7 x 1.5 in. Plier

  • Fast #
  • Part #I4935578
  • Item #4137211
  • Manufacturer Part #4935578
4.6 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 7 x 1.5 in. Plier

  • Fast #
  • Part #I4935578
  • Item #4137211
  • Manufacturer Part #4935578
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-energizing lower jaw provides three times more gripping power, with no slipping or stripping on any style nut or bolt head
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
1.5 in
Length
7 in
Characteristics & Features
Collection
Vise-Grip®
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Locking Pliers
Warranty & Product Information
UPC
038548990712