This product requires certification to purchase.

3/4 in. Stainless Steel Pump Flange

ITT-Bell & Gossett

3/4 in. Stainless Steel Pump Flange

  • Fast #
  • Part #B101511LF
  • Item #9393138
  • Manufacturer Part #101511LF
3.3 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

3/4 in. Stainless Steel Pump Flange

  • Fast #
  • Part #B101511LF
  • Item #9393138
  • Manufacturer Part #101511LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flanges for bronze circulators
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
Series 100B, Series NBF-22, Series PRAB, Series NBF-12F/LW, Series NBF-33, Series PL-30B, Series PL-36B
Material
Stainless Steel
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No