3/4 x 3/4 x 1/2 in. Copper Tee
3/4 x 3/4 x 1/2 in. Copper Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper Red Ring Monoflo fittings let you use a single pipe to serve as both supply and return main
- Connect risers to the main, assuring proper division of water to each heating unit regardless of type and its position in the system
- Recommended for most installations including cast iron non-ferrous baseboards, free-standing radiation or convectors
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Material:
- Copper
- UPC:
- 683328081199