This product requires certification to purchase.

3/4 in. NPT Boiler Drain Valve

ITT-McDonnell & Miller

3/4 in. NPT Boiler Drain Valve

  • Fast #
  • Part #M310447
  • Item #244788
  • Manufacturer Part #310447
3.2 out of 5 Customer Rating
Brand image
ITT-McDonnell & Miller

3/4 in. NPT Boiler Drain Valve

  • Fast #
  • Part #M310447
  • Item #244788
  • Manufacturer Part #310447
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
4 in
Length
6-3/4 in
Pressure - Maximum
30 psi
Valve Size
3/4 in
Width
2-1/4 in
Characteristics & Features
Material
Plastic
Material Type
PTFE
Valve Seat Material
PTFE
Valve Type
Boiler Drain Valve
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Steam, Water
UL Listed
No
UPC
751875007662