This product requires certification to purchase.

1-31/100 x 3/8 in. Plastic (Pack of 100) Drywall Anchor

ITW Buildex

Ancor® Lite 1-31/100 x 3/8 in. Plastic (Pack of 100) Drywall Anchor

  • Fast #
  • Part #B5006902
  • Item #8813687
  • Manufacturer Part #5006902
5 out of 5 Customer Rating
Brand image
ITW Buildex

Ancor® Lite 1-31/100 x 3/8 in. Plastic (Pack of 100) Drywall Anchor

  • Fast #
  • Part #B5006902
  • Item #8813687
  • Manufacturer Part #5006902
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No hole preparation necessary; pre-drills own small precise hole in gypsum wallboard.
  • Replaces plastic plugs and toggles.
  • Installs quickly and easily with a Phillips screwdriver or square drive bit.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2/5 in
Length
1-31/100 in
Package Quantity
Pack of 100
Size
#6
Thread Length
1.31
Characteristics & Features
Coating
Nylon
Collection
Ancor® Lite
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
FM Approved
No
Origin
Domestic
Product Type
Anchor
UL Listed
No
UPC
092097335905