This product requires certification to purchase.

1-1/2 in. Plastic Pipe Support

J M B Industries

1-1/2 in. Plastic Pipe Support

  • Fast #
  • Part #JAPS1
  • Item #3765848
  • Manufacturer Part #APS1
5 out of 5 Customer Rating
Brand image
J M B Industries

1-1/2 in. Plastic Pipe Support

  • Fast #
  • Part #JAPS1
  • Item #3765848
  • Manufacturer Part #APS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
15 in
Length
10 in
Width
10 in
Characteristics & Features
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Application
Condensate Drain, Electrical Conduit, Gas Pipe
Product Type
Pipe Support