20 ft. x 6 in. Schedule 40 PVC Conduit Pipe

You last purchased this on
 
J-M Manufacturing

20 ft. x 6 in. Schedule 40 PVC Conduit Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
J-M Manufacturing

20 ft. x 6 in. Schedule 40 PVC Conduit Pipe

  • Fast #
  • Part #P40CONU20
  • Item #1704399
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Electrical Conduit light-weight, cost-effective and long-lasting
  • They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Pipe Tubing Size 6 in
  • The products may be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • They are rated for use with 90-degree C conductors, and come with UV protection
  • They are suitable for power, telephone and other electrical systems
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • Requires Certification

Specifications

Diameter - Inside 1:
6-5/77 in
End Connection 1:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC2
PipeTubing Size:
6 in
Schedule Class:
40S
Type:
P40CONU20
UL Listed:
Yes