This product requires certification to purchase.

6 in. Straight Specialty Fitting PVC Conduit Bell End

J-M Manufacturing

6 in. Straight Specialty Fitting PVC Conduit Bell End

  • Fast #
  • Part #PCONEBU
  • Item #2228596
  • Manufacturer Part #61500600
4.1 out of 5 Customer Rating
Brand image
J-M Manufacturing

6 in. Straight Specialty Fitting PVC Conduit Bell End

  • Fast #
  • Part #PCONEBU
  • Item #2228596
  • Manufacturer Part #61500600
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Conduit Adapter Fitting is cost-effective and long-lasting
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors and come with UV protection
  • They are used for power, telephone and other electrical systems applications
  • Requires Certification

Documents

EPD
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC