This product requires certification to purchase.

6 in. x 20 ft. Bell End PVC Conduit Pipe for 0.182 in. Wall

J-M Manufacturing

6 in. x 20 ft. Bell End PVC Conduit Pipe for 0.182 in. Wall

  • Fast #
  • Part #P60CONU20
  • Item #2908176
  • Manufacturer Part #P60CONU20
4 out of 5 Customer Rating
Brand image
J-M Manufacturing

6 in. x 20 ft. Bell End PVC Conduit Pipe for 0.182 in. Wall

  • Fast #
  • Part #P60CONU20
  • Item #2908176
  • Manufacturer Part #P60CONU20
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • They are rated for use with 90°C conductors and come with UV protection
  • May be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • Unaffected by corrosive elements, sewer gas, sulfuric acid, alkaline, or acidic soils
  • Structurally sound joints provide a rigid connection
  • Smooth wall interior allows for easy pull through for wires
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Requires Certification

Documents

EPD
Dimensions & Measurements
Diameter - Inside 1
6 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
20 ft
Characteristics & Features
Material
Plastic
Material Type
PVC