This product requires certification to purchase.

1-1/2 in. MPT x Clamp Plastic Check Valve

Jackel

1-1/2 in. MPT x Clamp Plastic Check Valve

  • Fast #
  • Part #JH150MT
  • Item #2187576
  • Manufacturer Part #H150MT
3.3 out of 5 Customer Rating
Brand image
Jackel

1-1/2 in. MPT x Clamp Plastic Check Valve

  • Fast #
  • Part #JH150MT
  • Item #2187576
  • Manufacturer Part #H150MT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Discharge
1-1/2 in
End Connection 1
MPT
End Connection 2
Clamp
End Connections
MPT x Clamp
Pressure Class
45#
Valve Size
1-1/2 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
ABS, PVC, 301
Valve Type
Check Valve