This product requires certification to purchase.

30 x 36 in. LED Medicine Cabinet

Jackson 30 x 36 in. LED Medicine Cabinet

  • Fast #
  • Part #IIJ1130
  • Item #10382101
  • Manufacturer Part #IJ1130
4.1 out of 5 Customer Rating
Brand image

Jackson 30 x 36 in. LED Medicine Cabinet

  • Fast #
  • Part #IIJ1130
  • Item #10382101
  • Manufacturer Part #IJ1130
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Acrylic diffused LED lighting
  • 10% - 100% light dimmer
  • Brightness and color temperature memory settings
  • Heated mirror defogger
  • Touch on/off
  • Safety film backing
  • Copper-free
  • IP44 rated for safe use in bathrooms
  • Glass shelves
  • Soft close hinges
  • Requires Certification
Dimensions & Measurements
Depth
4-5/8 in
Height
36 in
Size
30 in x 36 in
Width
30 in
Included Components
Lights Included
Yes
Mirror Included
Yes
Characteristics & Features
Collection
Jackson
Color Temperature
6500
Installation Type
Recessed Mount, Surface Mount, Wall Mount
Light Bulb Type
LED
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
2
Number of Shelves
3
Electrical & Operational Information
Lumens
2950
Warranty & Product Information
CSA Certified
Yes
Type
IIJ1130
UPC
840873029803