This product requires certification to purchase.

1/2 in. IPS X 3/8 in. OD Comp Supply Kit in Polished Nickel

JACLO

1/2 in. IPS X 3/8 in. OD Comp Supply Kit in Polished Nickel

  • Fast #
  • Part #J619-4-72-PN
  • Item #3837586
  • Manufacturer Part #619-4-72-PN
4.7 out of 5 Customer Rating
Brand image
JACLO

1/2 in. IPS X 3/8 in. OD Comp Supply Kit in Polished Nickel

  • Fast #
  • Part #J619-4-72-PN
  • Item #3837586
  • Manufacturer Part #619-4-72-PN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 619-4(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipple P/N 801-12.4
  • (1) Quarter Turn Straight Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 619-4
  • (1) 20" Copper Supply Tube P/N 772
  • (1) Escutcheon P/N 741 (ULB P/N 6015)
  • (1) 1/2" Brass Nipple P/N 801-12.4
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
OD Tube
End Connections
Threaded x OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Water Supply Connector Type
Toilet
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
020111082252