This product requires certification to purchase.

1-1/2 in. Brass P-Trap in Polished Chrome

JACLO

1-1/2 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #J262-PCH
  • Item #2132958
  • Manufacturer Part #262-PCH
3.7 out of 5 Customer Rating
Brand image
JACLO

1-1/2 in. Brass P-Trap in Polished Chrome

  • Fast #
  • Part #J262-PCH
  • Item #2132958
  • Manufacturer Part #262-PCH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • P trap 1 1/2" 17 gauge with round box escutcheon & clean out plug
  • Fits 1 1/2" or 1 1/4" drains, extension tubes & tailpieces
  • All solid brass nuts, fully polished & plated
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
17
Height:
6-1/2
IAPMO Listed:
No
Length:
11-1/2
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Material:
Brass
Trap Size:
1-1/2
UPC:
020111016806