This product requires certification to purchase.

12 in. Stainless Steel Flexible Closet with Decorative Cover for 3/8 in. O.D. Supply Valve

JACLO

12 in. Stainless Steel Flexible Closet with Decorative Cover for 3/8 in. O.D. Supply Valve

  • Fast #
  • Part #J156-SS-BLND
  • Item #4908324
  • Manufacturer Part #156-SS-BLND
3.7 out of 5 Customer Rating
Brand image
JACLO

12 in. Stainless Steel Flexible Closet with Decorative Cover for 3/8 in. O.D. Supply Valve

  • Fast #
  • Part #J156-SS-BLND
  • Item #4908324
  • Manufacturer Part #156-SS-BLND
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use with 3/8" O.D. Supply Valves
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
ID Tube
End Connections
OD Tube x ID Tube
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
12 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
3/8 in O.D. Supply Valve
Material
Stainless Steel
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Warranty & Product Information
ADA Compliant
No
Product Type
Closet
UL Listed
No
UPC
020111039102