This product requires certification to purchase.

3/8 x 16 in. Supply Tube

JACLO

3/8 x 16 in. Supply Tube

  • Fast #
  • Part #J157-SS-BLND
  • Item #4911157
  • Manufacturer Part #157-SS-BLND
4.5 out of 5 Customer Rating
Brand image
JACLO

3/8 x 16 in. Supply Tube

  • Fast #
  • Part #J157-SS-BLND
  • Item #4911157
  • Manufacturer Part #157-SS-BLND
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use with 3/8" O.D. Supply Valves
  • Plastic Nut to Toilet
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FIPS
End Connections
OD Tube x FIPS
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
16 in
Characteristics & Features
Material
Braided Stainless Steel, Plastic
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid
No
Water Supply Connector Type
Toilet
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
020111039119