This product requires certification to purchase.

3/8 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector in Black

JACLO

3/8 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector in Black

  • Fast #
  • Part #J157-MN-SS-BLAK
  • Item #4909030
  • Manufacturer Part #157-MN-SS-BLAK
4.2 out of 5 Customer Rating
Brand image
JACLO

3/8 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector in Black

  • Fast #
  • Part #J157-MN-SS-BLAK
  • Item #4909030
  • Manufacturer Part #157-MN-SS-BLAK
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with 3/8" O.D. Supply Valves
  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
ID Tube
End Connections
OD Tube x ID Tube
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
20 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Water Supply Connector Type
Toilet
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UPC
020111898426