This product requires certification to purchase.

45 Degree Square Shower Arm in Polished Chrome

JACLO

45 Degree Square Shower Arm in Polished Chrome

  • Fast #
  • Part #J8073-PCH
  • Item #4902716
  • Manufacturer Part #8073-PCH
5 out of 5 Customer Rating
Brand image
JACLO

45 Degree Square Shower Arm in Polished Chrome

  • Fast #
  • Part #J8073-PCH
  • Item #4902716
  • Manufacturer Part #8073-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass 10" 45° square showerarm with 2 1/2" sliding square escutcheon
  • Male IPS 1/2"
  • Ideal for square rainheads
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
10 in
Width
10 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Material
Brass
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
020111961250