This product requires certification to purchase.

5/8 in x 3/8 in. x 20 in. Supply Kit in Matte Black

JACLO

5/8 in x 3/8 in. x 20 in. Supply Kit in Matte Black

  • Fast #
  • Part #J621-2-72CT-MBK
  • Item #3848049
  • Manufacturer Part #621-2-72CT-MBK
3.3 out of 5 Customer Rating
Brand image
JACLO

5/8 in x 3/8 in. x 20 in. Supply Kit in Matte Black

  • Fast #
  • Part #J621-2-72CT-MBK
  • Item #3848049
  • Manufacturer Part #621-2-72CT-MBK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2(1) 20" Copper Supply Tubes P/N 772(1) Bell Escutcheon P/N 7116(1) Cover Tube P/N 579
  • (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
  • (1) 20" Copper Supply Tubes P/N 772
  • (1) Bell Escutcheon P/N 7116
  • (1) Cover Tube P/N 579
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
OD Compression
End Connection 2
OD Tube
End Connections
OD Compression x OD Tube
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Length
20 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid
No
Water Supply Connector Type
Toilet
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
020111079429