This product requires certification to purchase.

Faucet 3/8 x 20 in. Supply Kit in Unlacquered Brass

JACLO

Faucet 3/8 x 20 in. Supply Kit in Unlacquered Brass

  • Fast #
  • Part #J615-62-ULB
  • Item #3837650
  • Manufacturer Part #615-62-ULB
5 out of 5 Customer Rating
Brand image
JACLO

Faucet 3/8 x 20 in. Supply Kit in Unlacquered Brass

  • Fast #
  • Part #J615-62-ULB
  • Item #3837650
  • Manufacturer Part #615-62-ULB
5 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complete Faucet Supply Kit
  • Kit contains: (2) Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 615(2) 20" Copper Supply Tubes P/N 662(2) Escutcheons P/N 740 (ULB P/N 6015)(2) 3/8" Brass Nipples P/N 801-38.4
  • (2) Quarter Turn Angle Pattern 3/8" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 615
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Escutcheons P/N 740 (ULB P/N 6015)
  • (2) 3/8" Brass Nipples P/N 801-38.4
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
OD Tube
End Connections
Threaded x OD Tube
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Valve Size
3/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Handle Type
Oval
Material
Brass, Copper
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Valve Operator
Quarter Turn
Valve Type
Angle Supply Stop Valve
Water Supply Connector Type
Faucet
Warranty & Product Information
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
020111076718