This product requires certification to purchase.

1/2 in. FPT Connection Pressure Balancing Valve

JACLO

1/2 in. FPT Connection Pressure Balancing Valve

  • Fast #
  • Part #JJ-CSV
  • Item #4908427
  • Manufacturer Part #J-CSV
4.1 out of 5 Customer Rating
Brand image
JACLO

1/2 in. FPT Connection Pressure Balancing Valve

  • Fast #
  • Part #JJ-CSV
  • Item #4908427
  • Manufacturer Part #J-CSV
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Pressure balance valve mixes hot & cold water
  • Anti-scald protection
  • Rotating the handle counter clockwise turns on the water & controls the water temperature
  • Ceramic cartridge
  • 1/2" NPT female ports
  • 5.2 GPM flow @ 60 PSI
  • Requires Certification
Dimensions & Measurements
Flow Rate
5.2 gpm
Valve Size
1/2 in
Width
5-1/8 in
Included Components
Built-in Stops
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Connection Type
FPT
Faucet Valve Type
Pressure Balancing
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
IAPMO Listed
No
UPC
020111856877