This product requires certification to purchase.

66 in. Tub Apron in White

JACUZZI®

Luxura® 66 in. Tub Apron in White

  • Fast #
  • Part #JF956959
  • Item #330031
  • Manufacturer Part #F956959
4.9 out of 5 Customer Rating
Brand image
JACUZZI®

Luxura® 66 in. Tub Apron in White

  • Fast #
  • Part #JF956959
  • Item #330031
  • Manufacturer Part #F956959
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balanced 360? balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
66 in
Width
20 in
Characteristics & Features
Collection
Luxura®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
800 W
Warranty & Product Information
ANSI
Yes
ASME
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes
UPC
731352060076