This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Left Drain in White

JACUZZI®

Signature™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #JTR603019JLAW
  • Item #4577737
  • Manufacturer Part #TR60-3019JL-AW
4.7 out of 5 Customer Rating
Brand image
JACUZZI®

Signature™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #JTR603019JLAW
  • Item #4577737
  • Manufacturer Part #TR60-3019JL-AW
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
43 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
4 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Right
Soaking Depth:
14 in
UL Listed:
No
UPC:
731352611292
Weight:
55 lb
cUPC Certified:
No