This product requires certification to purchase.

3/4 in. Socket x MHT Hose Adapter

Jain Irrigation

3/4 in. Socket x MHT Hose Adapter

  • Fast #
  • Part #J12040028
  • Item #7749507
  • Manufacturer Part #12040028
3.6 out of 5 Customer Rating
Jain Irrigation

3/4 in. Socket x MHT Hose Adapter

  • Fast #
  • Part #J12040028
  • Item #7749507
  • Manufacturer Part #12040028
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MGHT
End Connections
Socket Weld x MGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Smart Home Enabled
No
Warranty & Product Information
Product Type
Adapter
UL Listed
No