This product requires certification to purchase.

3/50 in. 27.7 gpm Nozzle in Green

Jain Irrigation

3/50 in. 27.7 gpm Nozzle in Green

  • Fast #
  • Part #J11850102
  • Item #7749488
  • Manufacturer Part #17050102
5 out of 5 Customer Rating
Jain Irrigation

3/50 in. 27.7 gpm Nozzle in Green

  • Fast #
  • Part #J11850102
  • Item #7749488
  • Manufacturer Part #17050102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/50 in
Fitting Sizes
3/50 in
Flow Rate
27.7 gpm
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Smart Home Enabled
No
Warranty & Product Information
Product Type
Nozzle
UL Listed
No