This product requires certification to purchase.

1/2 x 3/4 in. Compression x Socket Reducing Adapter for 1/2 in. Polyethylene Tubing Sizes of 0.620, 0.700 and 0.710 OD

Jain Irrigation

Series 710 1/2 x 3/4 in. Compression x Socket Reducing Adapter for 1/2 in. Polyethylene Tubing Sizes of 0.620, 0.700 and 0.710 OD

  • Fast #
  • Part #J72500997
  • Item #7332652
  • Manufacturer Part #72500997
4.5 out of 5 Customer Rating
Brand image
Jain Irrigation

Series 710 1/2 x 3/4 in. Compression x Socket Reducing Adapter for 1/2 in. Polyethylene Tubing Sizes of 0.620, 0.700 and 0.710 OD

  • Fast #
  • Part #J72500997
  • Item #7332652
  • Manufacturer Part #72500997
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Socket Weld
End Connections
Compression x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Pressure - Maximum
60 psi
Characteristics & Features
Brand Model Compatibility
1/2 in Polyethylene Tubing Sizes of 0.620, 0.700 and 0.710 OD
Collection
Series 710
Fitting Type
Reducing
Warranty & Product Information
Product Type
Adapter