This product requires certification to purchase.

1-1/2 in. Flare x Meter Flange Angle Supply Stop Valve

James Jones Company

1-1/2 in. Flare x Meter Flange Angle Supply Stop Valve

  • Fast #
  • Part #JE1973WJ
  • Item #3796812
  • Manufacturer Part #E1973W 1-1/2
3.3 out of 5 Customer Rating
Brand image
James Jones Company

1-1/2 in. Flare x Meter Flange Angle Supply Stop Valve

  • Fast #
  • Part #JE1973WJ
  • Item #3796812
  • Manufacturer Part #E1973W 1-1/2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Meter Flanged
End Connections
Flare x Meter Flanged
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ASTM
ASTM B16, ASTM B62
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes