This product requires certification to purchase.

1 in. Flare x Meter Angle Supply Stop Valve with Lockwing

James Jones Company

1 in. Flare x Meter Angle Supply Stop Valve with Lockwing

  • Fast #
  • Part #JE1525G
  • Item #3784608
  • Manufacturer Part #E1525 1
3.3 out of 5 Customer Rating
Brand image
James Jones Company

1 in. Flare x Meter Angle Supply Stop Valve with Lockwing

  • Fast #
  • Part #JE1525G
  • Item #3784608
  • Manufacturer Part #E1525 1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Meter Swivel Nut
End Connections
Flare x Meter Swivel Nut
Pressure - Maximum
300 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ASTM
ASTM B16, ASTM B62
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes