This product requires certification to purchase.

1 in. MIP x CTS Ball Corporation Stop

James Jones Company

1 in. MIP x CTS Ball Corporation Stop

  • Fast #
  • Part #JE1935SGG
  • Item #3784638
  • Manufacturer Part #E1935SG 1
3.6 out of 5 Customer Rating
Brand image
James Jones Company

1 in. MIP x CTS Ball Corporation Stop

  • Fast #
  • Part #JE1935SGG
  • Item #3784638
  • Manufacturer Part #E1935SG 1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B-62, ASTM D-2000
AWWA:
AWWA C-800
End Connection 1:
MIPT
End Connection 2:
Compression
End Connections:
MIPT x Compression
Fitting Type:
Stop
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Valve Size:
1 in