This product requires certification to purchase.

10 x 1 in. IP Brass Saddle

You last purchased this on
 
James Jones Company

10 x 1 in. IP Brass Saddle

  • Fast #
  • Part #JJ97910GIP
  • Item #1235205
  • Manufacturer Part #J979 10X1
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

10 x 1 in. IP Brass Saddle

  • Fast #
  • Part #JJ97910GIP
  • Item #1235205
  • Manufacturer Part #J979 10X1
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Brass
Tap Size:
1 in