This product requires certification to purchase.

2-1/2 in. Cap, Chain and Chain Ring

James Jones Company

2-1/2 in. Cap, Chain and Chain Ring

  • Fast #
  • Part #JJ669L
  • Item #1235123
  • Manufacturer Part #J669 2-1/2
5 out of 5 Customer Rating
Brand image
James Jones Company

2-1/2 in. Cap, Chain and Chain Ring

  • Fast #
  • Part #JJ669L
  • Item #1235123
  • Manufacturer Part #J669 2-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Application
Hydrants
FM Approved
No
NSF Certified
No
Product Type
Cap, Chain, Chain Ring
UL Listed
No