This product requires certification to purchase.

2 in. CTS Meter Flange Angle Valve

James Jones Company

2 in. CTS Meter Flange Angle Valve

  • Fast #
  • Part #JE1975WSGK
  • Item #3784584
  • Manufacturer Part #E1975WSG 2
3.6 out of 5 Customer Rating
Brand image
James Jones Company

2 in. CTS Meter Flange Angle Valve

  • Fast #
  • Part #JE1975WSGK
  • Item #3784584
  • Manufacturer Part #E1975WSG 2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Meter Flanged
End Connections
Threaded x Meter Flanged
Inlet Service Size
2 in
Pressure - Maximum
300 psig
Valve Size
2 in
Characteristics & Features
Fitting Type
Stop
Material
Brass, Rubber
Material Type
EPDM, Nitrile
OutletMeter Size
2 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes