This product requires certification to purchase.

3/4 x 2 in. Brass Meter Coupling

You last purchased this on
 
James Jones Company

3/4 x 2 in. Brass Meter Coupling

  • Fast #
  • Part #JE130FK
  • Item #3784595
  • Manufacturer Part #E130 3/4X2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

3/4 x 2 in. Brass Meter Coupling

  • Fast #
  • Part #JE130FK
  • Item #3784595
  • Manufacturer Part #E130 3/4X2
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM D2000
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
2 in
Fitting Sizes:
3/4 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No