This product requires certification to purchase.

8 x 2 in. IP Double Strap Brass Saddle

James Jones Company

8 x 2 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #JJ979XKIP
  • Item #26554
  • Manufacturer Part #J979 8ACX2IP
4.3 out of 5 Customer Rating
Brand image
James Jones Company

8 x 2 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #JJ979XKIP
  • Item #26554
  • Manufacturer Part #J979 8ACX2IP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For asbestos cement pipe, cast iron pipe, ductile iron pipe or steel pipe
  • Flattened silicon bronze straps
  • Rolled strap threads
  • O-ring sealed outlet
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
8 in
Tap Size
2 in
Characteristics & Features
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes